Motion
724345
ENP-31T HT PIL BLK
MI ITEM #02562531
MFR #724345
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENP-31T HT PIL BLK
MI ITEM #02562531
MFR #724345

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    8.5 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Ball Bearing
  • Harmonization Code
    8483.20.8040
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball Bearing
  • Manufacturer Catalog Number
    ENP-31T HT
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Ball
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Ball

Overview

Mfr description
ENP-31T HT PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought