Motion
ESF-32T HI

SEALMASTER
ESF-32T HI

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Nomex Labyrinth Seal Seal
MI ITEM #02562568
MFR #ESF-32T HI
Price$6,737.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ESF-32T HI

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Nomex Labyrinth Seal Seal
MI ITEM #02562568
MFR #ESF-32T HI

Mfr description
ESF-32T HI FLG
  • Powder coated epoxy cast iron housed, extended inner ring bearings in expansion ring allowing for axial expansion
  • Skwezloc® concentric locking for near perfect concentricity
  • High temperature felt labyrinth seal and flinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,737.13/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5.1250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2 in
  • Inner Ring Width
    2.2500 in
  • Length Through Bore
    2.3300 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.3750 in
  • Overall Length
    6.3800 in
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    6.3800 in
  • Weight
    10.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    AR 2-2T HI
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Concentric Lock - High Temperature - ESF-32T HI
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    9752 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    PTFE thickened Grease
  • Lubrication Type
    PTFE thickened Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    ESF-32T HI
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461324530
  • Max Operating Temperature
    400 °F
  • Max Rpm
    1400 rpm
  • Maximum Speed
    1400 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    AR 2-2T HI
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Nomex Labyrinth Seal
  • Self Aligning
    Yes
  • Series
    ESF
  • Static Load Capacity
    6601 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461324530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)