Motion
ESF-16 HT

SEALMASTER
ESF-16 HT

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Seal Seal
Mi Item #02562579
MFR #ESF-16 HT
Price$2,860.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ESF-16 HT

Four-Bolt Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Seal Seal
Mi Item #02562579
MFR #ESF-16 HT

Mfr description
ESF-16 HT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,860.78/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    1-7/16 in
  • Overall Length Diameter  
    3.7500 in
  • Weight
    2.1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461313268
  • Max Rpm
    6350 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Replacement Bearing
    2-1
  • Seal Type
    Felt Seal
  • Series
    ESF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461313268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)