Motion
ESF-24T HT

SEALMASTER
ESF-24T HT

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Seal Seal
Mi Item #02562599
MFR #ESF-24T HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ESF-24T HT

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty, Felt Seal Seal
Mi Item #02562599
MFR #ESF-24T HT

Mfr description
ESF-24T HT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    2-5/64 in
  • Overall Length Diameter  
    5.1250 in
  • Weight
    5.8 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461324097
  • Max Rpm
    4150 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    +200 to +400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    4467 lbf
  • Replacement Bearing
    2-18T
  • Seal Type
    Felt Seal
  • Series
    ESF-T
  • Type Of Bearing
    Ball
  • UPC_NO
    662461324097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)