Motion
724240
Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02562616
MFR #724240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #02562616
MFR #724240

Mfr description
ESF-32T HT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Weight
    11.10 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    662461324127
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    ESF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)