Motion
ESF-35T

SEALMASTER
ESF-35T

Four-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty
MI ITEM #02562620
MFR #ESF-35T
List Price$5,652.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ESF-35T

Four-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 4-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Expansion Bearing (Floating), Standard Duty
MI ITEM #02562620
MFR #ESF-35T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,652.21/each for your price

Overview

Mfr description
ESF-35T HT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Expansion Type
    Expansion Bearing (Floating)
  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Series
    ESF
  • Manufacturer Upc Number
    662461313411
  • UPC_NO
    662461313411
  • Weight
    11.1 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought