Motion
FB-16 DRT

SEALMASTER
FB-16 DRT

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Multi-Lip Seal Seal
Mi Item #02562701
MFR #FB-16 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-16 DRT

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Multi-Lip Seal Seal
Mi Item #02562701
MFR #FB-16 DRT

Mfr description
FB-16 DRT FLG
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.6250 in
  • Bore Diameter  
    1 in
  • Housing Width
    1.0938 in
  • Inner Ring Width
    1.3750 in
  • Length Through Bore
    1.3750 in
  • Overall Length Diameter  
    4.7500 in
  • Overall Width
    1.5000 in
  • Weight
    2.1 lbs

Details

  • Bearing Material
    52100 Steel/Black Oxide
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    714977
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    2-1
  • Seal Type
    Multi-Lip Seal
  • Series
    FB
  • Type Of Bearing
    Ball
  • UPC_NO
    662461326107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)