Motion
FB-20R DRT

SEALMASTER
FB-20R DRT

Three-Bolt Bracket Ball Bearing Unit - 1.2500 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Multi-Lip Seal Seal
MI ITEM #02562702
MFR #FB-20R DRT
List Price$2,151.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-20R DRT

Three-Bolt Bracket Ball Bearing Unit - 1.2500 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Multi-Lip Seal Seal
MI ITEM #02562702
MFR #FB-20R DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,151.00/each for your price

Overview

Mfr description
FB-20R DRT FLG
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Flange Thickness
    3/8 in;9.50 mm
  • Bearing Number
    46036
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Multi-Lip Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    1.2344 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.6250 in
  • Inner Ring Width
    1.5000 in
  • Bearing Material
    52100 Steel/Black Oxide
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1.5000 in
  • Operating Temperature Range
    220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Uncoated
  • Pilot Diameter
    1-19/32 in, 40.50 mm
  • Bolt Size
    3/8 in
  • Series
    FB
  • Dynamic Load Capacity
    4381 lbf
  • Replacement Bearing
    1-14
  • Flange Mounting Type
    3-Bolt Bracket
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    714981
  • Manufacturer Upc Number
    662461326121
  • UPC_NO
    662461326121
  • Weight
    3 lbs
  • Number Of Mounting Holes
    3
  • Overall Depth
    1-5/8 in, 41.30 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text