Motion
FB-20R HI

SEALMASTER
FB-20R HI

Flange-Mount Ball Bearing Unit - 1.2500 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Nomex Seal Seal
MI ITEM #02562715
MFR #FB-20R HI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-20R HI

Flange-Mount Ball Bearing Unit - 1.2500 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Nomex Seal Seal
MI ITEM #02562715
MFR #FB-20R HI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB-20R HI FLG
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bearing Material
    52100 Steel/Black Oxide
  • Bearing Number
    46036
  • Bearing Type
    Ball
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bolt Size
    3/8 in
  • Bore Diameter
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4381 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    3-Bolt Bracket
  • Flange Thickness
    5/16 in;7.90 mm
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Housing Width
    1.2344 in
  • Inner Ring Width
    1.5000 in
  • Length Through Bore
    1.5000 in
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    724914
  • Manufacturer Upc Number
    662461325889
  • Max Operating Temperature
    220 °F
  • UPC_NO
    662461325889
  • Mounting Type
    3-Bolt Bracket
  • Number Of Mounting Holes
    3
  • Operating Temperature Range
    220 °F
  • Overall Height
  • Overall Length
    2-3/4 in, 69.90 mm
  • Overall Length Diameter
  • Overall Width
    1.6250 in
  • Replacement Bearing
    1-14
  • Seal Type
    Nomex Seal
  • Self Aligning
    Yes
  • Series
    FB
  • Type Of Bearing
    Ball
  • Weight
    3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought