Motion
FB-16T HT

SEALMASTER
FB-16T HT

Flange-Mount Ball Bearing Unit - 1.0000 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Nomex Seal Seal
MI ITEM #02562723
MFR #FB-16T HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
FB-16T HT

Flange-Mount Ball Bearing Unit - 1.0000 in Bore, 3-Bolt Bracket, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Nomex Seal Seal
MI ITEM #02562723
MFR #FB-16T HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB-16T HT FLG
  • Without Seal Flinger
  • Includes GoldPlex-Hp Grease

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Flange Thickness
    3/8 in;9.50 mm
  • Bearing Number
    2-1T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Nomex Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    1.1250 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.5625 in
  • Inner Ring Width
    1.4375 in
  • Bearing Material
    High Phosphorus Electroless Nickel Plated 52100 Steel
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1.4375 in
  • Operating Temperature Range
    220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Stainless Steel
  • Pilot Diameter
    1-15/16 in, 49.20 mm
  • Bolt Size
    3/8 in
  • Series
    FB
  • Dynamic Load Capacity
    2801 lbf
  • Replacement Bearing
    2-1T
  • Flange Mounting Type
    3-Bolt Bracket
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    724145
  • Manufacturer Upc Number
    662461313596
  • UPC_NO
    662461313596
  • Weight
    2.3 lbs
  • Number Of Mounting Holes
    3
  • Overall Depth
    1-9/16 in, 39.70 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text