Overview
Mfr description
MFC-35 DRT FLG
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
Specifications
- Bearing TypeBall
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeMedium Duty
- Bolt Center To Center Length
- Overall Length7.1300 in
- Bolt Circle Diameter
- Bearing Number3-23 DRT
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeHeavy Duty Multi-Lip contact seal
- Overall Height
- Housing Width1-25/32 in
- Lubrication TypeLithium Complex NLGI 2 Grease - 100% Fill
- Bore TypeStraight
- Overall Width7.1300 in
- Inner Ring Width2.5630 in
- Bearing Material52100 Bearing Steel, Black Oxided
- Harmonization Code8483.20.4040
- Radial Dynamic Load Capacity11789 lbf
- Radial Static Load Capacity8150 lbf
- CoatingPowder Coated
- Length Through Bore2.5630 in
- Operating Temperature Range-20° to 220 °F
- Max Operating Temperature220 °F
- Finish CoatingGray
- DescriptionSealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Contamination - MFC-35 DRT
- Pilot Diameter5.0000 in
- Bolt Size0.5000 in
- Max Rpm650 rpm
- SeriesMFC
- Dynamic Load Capacity11789 lbf
- Replacement Bearing3-23 DRT
- Misalignment AngleStatic Only - ±2.0 °
- ColorGray
- Flange Mounting TypeFlange Cartridge
- Housing ConstructionOne Piece
- Housing TypePiloted Flange Cartridge
- LubricantLithium Complex NLGI 2 Grease - 100% Fill
- Maximum Speed650 rpm
- Retainer TypeLand Riding Retainer
- Self AligningYes
- Manufacturer Catalog NumberMFC-35 DRT
- Manufacturer Product Page
- CAD Drawing
- Manufacturer Upc Number662461326329
- UPC_NO662461326329
- Weight10.5 lbs
- Static Load Capacity8150 lbf
- RelubricatableYes
- Outside Diameter7.1250 in
- Type Of BearingBall
- Mounting Type4-Bolt Piloted Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data