Motion
MFCH-24T HI

SEALMASTER
MFCH-24T HI

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #02562763
MFR #MFCH-24T HI
Price$2,563.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MFCH-24T HI

Four-Bolt Piloted Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #02562763
MFR #MFCH-24T HI

Mfr description
MFCH-24T HI FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,563.27/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1250 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1-7/16 in
  • Inner Ring Width
    2 in
  • Outside Diameter
    6.1250 in
  • Weight
    6 lbs

Details

  • Bearing Material
    Chrome Steel
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461324684
  • Max Rpm
    5300 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7901 lbf
  • Radial Static Load Capacity
    5139 lbf
  • Seal Type
    Felt Seal
  • Series
    MFCH
  • Type Of Bearing
    Ball
  • UPC_NO
    662461324684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)