Motion
MFC-16 HT

SEALMASTER
MFC-16 HT

Four-Bolt Piloted Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #02562770
MFR #MFC-16 HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MFC-16 HT

Four-Bolt Piloted Flange Ball Bearing Unit - 1 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #02562770
MFR #MFC-16 HT

Mfr description
MFC-16 HT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.6250 in
  • Bolt Size
    5/16 in
  • Bore Diameter  
    1 in
  • Housing Width
    1-11/64 in
  • Inner Ring Width
    1-9/16 in
  • Length Through Bore
    1.4980 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    4.3750 in
  • Overall Height  
    1.5000 in
  • Overall Length
    4.3800 in
  • Overall Width
    4.3800 in
  • Pilot Diameter
    3.0000 in
  • Weight
    3 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Number
    46082
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Temperature - MFC-16 HT
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    4381 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461313688
  • Max Operating Temperature
    400 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    5450 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    MFC
  • Static Load Capacity
    2567 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461313688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)