Motion
MFC-35 HT

SEALMASTER
MFC-35 HT

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Nomex Labyrinth Seal Seal
Mi Item #02562785
MFR #MFC-35 HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MFC-35 HT

Four-Bolt Piloted Flange Ball Bearing Unit - 2-3/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Nomex Labyrinth Seal Seal
Mi Item #02562785
MFR #MFC-35 HT

Mfr description
MFC-35 HT FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger for dry & dusty environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.0000 in
  • Bolt Circle Diameter  
    6.0000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2-3/16 in
  • Housing Width
    1-25/32 in
  • Inner Ring Width
    2.5630 in
  • Length Through Bore
    2.5630 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    7.1250 in
  • Overall Height  
    2.5600 in
  • Overall Length
    7.1300 in
  • Overall Width
    7.1300 in
  • Pilot Diameter
    5.0000 in
  • Weight
    10.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    3-23 HT
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Temperature - MFC-35 HT
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    11789 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex Grease With Synthetic Oil
  • Lubrication Type
    Lithium Complex Grease With Synthetic Oil
  • Manufacturer Catalog Number
    MFC-35 HT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461313817
  • Max Operating Temperature
    400 °F
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1250 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -20° to 400 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    11789 lbf
  • Radial Static Load Capacity
    8150 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    3-23 HT
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Nomex Labyrinth Seal
  • Self Aligning
    Yes
  • Series
    MFC
  • Static Load Capacity
    8150 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461313817
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)