Motion
MP-20T DRT

SEALMASTER
MP-20T DRT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562798
MFR #MP-20T DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MP-20T DRT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562798
MFR #MP-20T DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.2500 in
  • Bolt Center To Center Length
    4.5000 to 5.5000 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1-1/4 in
  • Overall Height
    3.8125 in
  • Overall Length
    6.8750 in
  • Overall Width
    1.7500 in
  • Weight
    5.4 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP (100% of Cavity) Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    715618
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-14T DRT
  • Seal Type
    Heavy Duty Multi-Lip Seal
  • Series
    MP
  • UPC_NO
    662461326381

Overview

Mfr description
MP-20T DRT PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP (100% of Cavity) Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought