Motion
715054
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #02562806
MFR #715054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #02562806
MFR #715054

Mfr description
MP-32 DRT PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP (100% of Cavity) Grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.5000 in
  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.8750 in
  • Bolt Center Diameter
    5.9400 to 7.5600 in
  • Bolt Center To Center Length
    5.9375 to 7.5625 in
  • Bolt Size
    .6250 in
  • Bore Diameter
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Bore Length
    2.1875 in
  • Housing Dimensions
    9.5000 x 2.8800 x 5.0900 in
  • Housing Width
    2.8800 in
  • Inner Race Width
    2.1875 in
  • Inside Diameter
    2.0000 in
  • Length
    9.5000 in
  • Length Through Bore
    2.1875 in
  • Max Bolt Hole Spacing
    7.5600 in
  • Min Bolt Hole Spacing
    5.9400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.7190 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    5.0938 in
  • Overall Length
    9.5000 in
  • Overall Width
    1.2188 in
  • Shaft Diameter
    2.0000 in
  • Thread Size
    1/8 NPT
  • Weight
    11.7 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Additional Details
    Powder coated epoxy cast iron housing | Extended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew | Diamond faceted setscrews | Land riding retainer | 360° grease circulation | Lock pin and dimple | Direct lubrication | Anti-rotation | Black Oxide Bearing Insert Finish | 100% Grease Fill
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    2-2 DRT
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Multi-Lip Contact Seal
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.9400 to 7.5600 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9752 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP (100% of Cavity) Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    715054
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    300 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    104.4 °F, 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    2-2 DRT
  • Replacement Thrust Plate
    No
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Multi-Lip Contact
  • Seal Type
    Heavy Duty Multi-Lip Seal
  • Sealing Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Medium Duty
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    6601 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball
  • UPC_NO
    662461328743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)