Motion
MP-19T HI

SEALMASTER
MP-19T HI

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02562813
MFR #MP-19T HI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MP-19T HI

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02562813
MFR #MP-19T HI

Mfr description
MP-19T HI PIL BLK
  • With Seal Flinger
  • KRYTOX-226 (35% of Cavity) Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2.2500 in
  • Bolt Center To Center Length
    4.5000 to 5.5000 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    3.8125 in
  • Overall Length
    6.8750 in
  • Overall Width
    1.7500 in
  • Weight
    5.7 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • KRYTOX-226 (35% of Cavity) Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724821
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-13T HI
  • Seal Type
    Nomex Seal
  • Series
    MP
  • UPC_NO
    662461317648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)