Motion
MP-16 HTA

SEALMASTER
MP-16 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562833
MFR #MP-16 HTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MP-16 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562833
MFR #MP-16 HTA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP-16 HTA PIL BLK
  • With Seal Flinger
  • High Temperature Synthetic Grease Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    4.1875 to 5.1875 in
  • Base To Bore Centerline
    1.7500 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Nomex Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.4375 in
  • Overall Length
    6.2500 in
  • Base Width
    2.0000 in
  • Overall Width
    1.5000 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .5000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • Replacement Bearing
    3-1 HT
  • UPC_NO
    662461317228
  • Manufacturer Catalog Number
    724600
  • CAD Drawing
  • Weight
    3.85 lbs
  • Features & Benefits
    • With Seal Flinger • High Temperature Synthetic Grease Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text