Motion
724602
Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02562839
MFR #724602
Price$1,259.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02562839
MFR #724602

Mfr description
MP-23 HTA PIL BLK
  • With Seal Flinger
  • High Temperature Synthetic Grease Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.60/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.2500 in
  • Bolt Center To Center Length
    5.0000 to 6.3750 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1.4375 in
  • Overall Height
    4.1875 in
  • Overall Length
    8.0000 in
  • Overall Width
    1.9375 in
  • Weight
    6.8 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • High Temperature Synthetic Grease Grease
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724602
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-17 HT
  • Seal Type
    Nomex Seal
  • Series
    MP
  • UPC_NO
    662461317327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)