Motion
MP-27 HTA

SEALMASTER
MP-27 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02562843
MFR #MP-27 HTA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MP-27 HTA

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
Mi Item #02562843
MFR #MP-27 HTA

Mfr description
MP-27 HTA PIL BLK
  • With Seal Flinger
  • High Temperature Synthetic Grease Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.3125 in
  • Base Width
    2.6250 in
  • Bolt Center To Center Length
    5.4375 to 6.8125 in
  • Bolt Size
    .6250 in
  • Bore Diameter
    1-11/16 in
  • Overall Height
    4.6250 in
  • Overall Length
    8.7500 in
  • Overall Width
    2.0313 in
  • Weight
    9.5 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • High Temperature Synthetic Grease Grease
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724604
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    3-111 HT
  • Seal Type
    Nomex Seal
  • Series
    MP
  • UPC_NO
    662461317396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)