Motion
724156
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562868
MFR #724156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562868
MFR #724156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP-24T HT PIL BLK
  • With Seal Flinger
  • High Temperature Synthetic Grease Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    5.5000 to 6.7500 in
  • Base To Bore Centerline
    2.3125 in
  • Duty Type
    Medium Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Nomex Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5625 in
  • Overall Length
    8.7500 in
  • Base Width
    2.6250 in
  • Overall Width
    2.0000 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .6250 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • Replacement Bearing
    3-18T HT
  • UPC_NO
    662461313916
  • Manufacturer Catalog Number
    724156
  • CAD Drawing
  • Weight
    9.3 lbs
  • Features & Benefits
    • With Seal Flinger • High Temperature Synthetic Grease Grease
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought