Overview
Mfr description
MP-28 HT PIL BLK
- With Seal Flinger
- High Temperature Synthetic Grease Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter1-3/4 in
- Bolt Center To Center Length5.4375 to 6.8125 in
- Base To Bore Centerline2.3125 in
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Seal TypeNomex Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.6250 in
- Overall Length8.7500 in
- Base Width2.6250 in
- Overall Width2.0313 in
- Finish CoatingUncoated
- Bolt Size.6250 in
- Lubrication TypeLubrication Fitting
- SeriesMP
- Replacement Bearing3-112 HT
- UPC_NO662461313947
- Manufacturer Catalog Number724062
- CAD Drawing
- Weight9.5 lbs
- Features & Benefits• With Seal Flinger • High Temperature Synthetic Grease Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data