Motion
724063
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02562876
MFR #724063
Price$856.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #02562876
MFR #724063

Mfr description
MP-31 HT PIL BLK
  • With Seal Flinger
  • High Temperature Synthetic Grease Grease
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$856.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.8750 in
  • Bolt Center Diameter
    5.9400 to 7.5600 in
  • Bolt Center To Center Length
    5.9375 to 7.5625 in
  • Bolt Size
    .6250 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.1875 in
  • Housing Width
    2.8800 in
  • Inner Race Width
    2.1875 in
  • Inside Diameter
    1.9375 in
  • Length
    9.5000 in
  • Length Through Bore
    2.1875 in
  • Misalignment Angle
    2 °
  • Overall Height
    5.0938 in
  • Overall Length
    9.5000 in
  • Overall Width
    1.2188 in
  • Shaft Diameter
    1.9375 in
  • Weight
    11.7 lbs
  • Width
    2.8800 in, 73.15 mm

Details

  • Additional Details
    Extended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew | Diamond faceted setscrews | High temperature felt labyrinth seal | Flinger | Increased internal clearance | High temperature grease | Land riding retainer | 360° grease circulation | Lock pin and dimple | Anti-rotation
  • Application
    High Temperature
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9752 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • High Temperature Synthetic Grease Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Synthetic NLGI 2 High Temperature Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724063
  • Manufacturer Product Page
  • Max Operating Temperature
    204.4 °C, 400 °F
  • Max Rpm
    1400 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    3-115 HT
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Rolling Element
    Ball
  • Seal
    High Temp Labyrinth
  • Seal Type
    Nomex Seal
  • Sealing Type
    High Temp Labyrinth
  • Series
    MP
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6601 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461313954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)