Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Base Width2.8750 in
- Bolt Center To Center Length5.9375 to 7.5625 in
- Bolt Size.6250 in
- Bore Diameter1-15/16 in
- Overall Height5.0938 in
- Overall Length9.5000 in
- Overall Width1.2188 in
- Weight11.7 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • High Temperature Synthetic Grease Grease
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number724413
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing3-115 HTC
- Seal TypeHigh Temp Contact Seal
- SeriesMP
- UPC_NO662461319758
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)