Motion
MP-27 LT

SEALMASTER
MP-27 LT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562887
MFR #MP-27 LT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MP-27 LT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562887
MFR #MP-27 LT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MP-27 LT PIL BLK
  • With Seal Flinger
  • Synthetic Hydrocarbon Lithium Grease Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    5.4375 to 6.8125 in
  • Base To Bore Centerline
    2.3125 in
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.6250 in
  • Overall Length
    8.7500 in
  • Base Width
    2.6250 in
  • Overall Width
    2.0313 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .6250 in
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    MP
  • Replacement Bearing
    3-111 LT
  • UPC_NO
    662461324875
  • Manufacturer Catalog Number
    714599
  • CAD Drawing
  • Weight
    9.5 lbs
  • Features & Benefits
    • With Seal Flinger • Synthetic Hydrocarbon Lithium Grease Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text