Motion
MSF-19 DRT

SEALMASTER
MSF-19 DRT

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #02562893
MFR #MSF-19 DRT
Price$1,503.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSF-19 DRT

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
Mi Item #02562893
MFR #MSF-19 DRT

Mfr description
MSF-19 DRT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,503.12/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bore Diameter  
    1-3/16 in
  • Length Through Bore
    1-3/4 in
  • Overall Length Diameter  
    4.6250 in
  • Weight
    4.1 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    662461328668
  • Max Rpm
    450 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20 to +220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5782 lbf
  • Radial Static Load Capacity
    3493 lbf
  • Replacement Bearing
    3-13
  • Seal Type
    Felt Seal
  • Series
    MSF
  • Type Of Bearing
    Ball
  • UPC_NO
    662461328668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)