Motion
MSF-32 DRT

SEALMASTER
MSF-32 DRT

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Heavy Duty Multi-Lip contact seal Seal
Mi Item #02562902
MFR #MSF-32 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSF-32 DRT

Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Heavy Duty Multi-Lip contact seal Seal
Mi Item #02562902
MFR #MSF-32 DRT

Mfr description
MSF-32 DRT FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.1250 in
  • Bolt Hole Spacing
    5.1250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2 in
  • Inner Ring Width
    2.1875 in
  • Length Through Bore
    2-5/16 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.3125 in
  • Overall Length
    6.3800 in
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    6.3800 in
  • Weight
    10.5 lbs

Details

  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Bearing Number
    2-2 DRT
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • CAD Drawing
  • Coating
    Powder Coated
  • Color
    Gray
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Contamination - MSF-32 DRT
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9752 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Lubrication Type
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Manufacturer Catalog Number
    MSF-32 DRT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461328767
  • Max Operating Temperature
    220 °F
  • Max Rpm
    300 rpm
  • Maximum Speed
    300 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -20° to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9752 lbf
  • Radial Static Load Capacity
    6601 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-2 DRT
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Heavy Duty Multi-Lip contact seal
  • Self Aligning
    Yes
  • Series
    MSF
  • Static Load Capacity
    6601 lbf
  • Type Of Bearing
    Ball
  • UPC_NO
    662461328767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)