Specifications
Dimensions
- Bore Diameter1-3/16 in
- Weight4.10 lbs
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Harmonization Code8483.20.4040
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662461314005
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesMSF
Overview
Mfr description
MSF-19 HT FLG