Motion
MSF-27 HT

SEALMASTER
MSF-27 HT

Four-Bolt Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Nomex Labyrinth Seal Seal
MI ITEM #02562940
MFR #MSF-27 HT
List Price$1,459.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSF-27 HT

Four-Bolt Flange Ball Bearing Unit - 1.6875 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Nomex Labyrinth Seal Seal
MI ITEM #02562940
MFR #MSF-27 HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,459.15/each for your price

Overview

Mfr description
MSF-27 HT FLG
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • High temperature felt labyrinth seal and flinger for dry & dusty environment
  • Increased internal clearance and high temperature grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Overall Length
    5.6300 in
  • Bearing Number
    3-111 HT
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Nomex Labyrinth Seal
  • Overall Length Diameter
  • Overall Height
  • Lubrication Type
    Lithium Complex Grease With Synthetic Oil
  • Bore Type
    Straight
  • Overall Width
    5.6300 in
  • Inner Ring Width
    2.0313 in
  • Bearing Material
    52100 Bearing Steel, Black Oxided
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Coating
    Powder Coated
  • Length Through Bore
    2-5/32 in
  • Operating Temperature Range
    -20° to 400 °F
  • Max Operating Temperature
    400 °F
  • Finish Coating
    Gray
  • Description
    Sealmaster Mounted Cast Iron Four Bolt Flange Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Temperature - MSF-27 HT
  • Bolt Size
    0.5625 in
  • Max Rpm
    1550 rpm
  • Series
    MSF
  • Dynamic Load Capacity
    7889 lbf
  • Replacement Bearing
    3-111 HT
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Gray
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    4-Bolt Flange
  • Lubricant
    Lithium Complex Grease With Synthetic Oil
  • Maximum Speed
    1550 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    MSF-27 HT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461312483
  • UPC_NO
    662461312483
  • Weight
    6.8 lbs
  • Static Load Capacity
    5216 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    4
  • Bolt Hole Spacing
    4.3750 in
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text