Motion
MSF-28 HT

SEALMASTER
MSF-28 HT

Four-Bolt Flange Ball Bearing Unit - 1.7500 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
MI ITEM #02562942
MFR #MSF-28 HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
MSF-28 HT

Four-Bolt Flange Ball Bearing Unit - 1.7500 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Felt Seal Seal
MI ITEM #02562942
MFR #MSF-28 HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSF-28 HT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Length Through Bore
    2-5/32 in
  • Operating Temperature Range
    +200 to +400 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    1550 rpm
  • Series
    MSF
  • Replacement Bearing
    3-112
  • Manufacturer Upc Number
    662461314098
  • UPC_NO
    662461314098
  • Weight
    6.8 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text