Motion
NP-10 DRT

SEALMASTER
NP-10 DRT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562975
MFR #NP-10 DRT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
NP-10 DRT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02562975
MFR #NP-10 DRT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NP-10 DRT PIL BLK
  • Without Seal Flinger
  • GoldPlex-HP (100% of Cavity) Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    5/8 in
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Base To Bore Centerline
    1.1875 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Heavy Duty Multi-Lip Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.4375 in
  • Overall Length
    5.0000 in
  • Base Width
    1.5000 in
  • Overall Width
    1.2188 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .3750 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    NP
  • Replacement Bearing
    2-010 DRT
  • UPC_NO
    662461326695
  • Manufacturer Catalog Number
    715299
  • CAD Drawing
  • Weight
    1.7 lbs
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP (100% of Cavity) Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought