Specifications
Dimensions
- Base Height1.9370 in
- Base To Bore Centerline1.9375 in
- Base Width2.1250 in
- Bolt Center Diameter5.3800 in
- Bolt Center To Center Length4.8750 to 5.8750 in
- Bolt Hole Diameter0.5000 in
- Bolt Size.5000 in
- Bore Diameter1.5000 in
- Bore Inside Diameter1.5000 in
- Bore Length2.0000 in
- Housing Dimensions7.2500 x 2.1300 x 3.9400 in
- Housing Width2.1300 in
- Inner Race Width2.0000 in
- Inside Diameter1.5000 in
- Length7.2500 in
- Length Through Bore2.0000 in
- Max Bolt Hole Spacing5.8800 in
- Min Bolt Hole Spacing4.8800 in
- Misalignment Angle2 °
- Outer Diameter TypeSpherical
- Overall Height3.9375 in
- Overall Length7.2500 in
- Overall Width2.0000 in
- Shaft Diameter1.5000 in
- Tap Thread Size1/4-28 UNF
- Thread Size1/4-28 UNF
- Weight6 lbs
- Width2.1300 in, 54.10 mm
Details
- Additional DetailsExtended inner ring bearings | Skwezloc concentric locking | Land riding retainer design | Lock pin and dimple for direct lubrication and anti-rotation
- Anti-Rotation PinAnti-Rotation Pin Included
- ApplicationHigh Contamination
- Bearing Insert Material52100 Bearing Steel
- Bearing Number2-18T DRT
- Bearing TypeBall Bearing
- Bore TypeRound
- CAD Drawing
- Cage MaterialPPS - Polyphenylene Sulfide
- Cage TypeLand Riding Retainer
- Closure TypeMulti-Lip Contact Seal
- Compatible Frame TypeNP
- Component TypeComplete Assembly
- Distance Between Mounting Hole Cen5.3800 in
- Duty TypeStandard Duty
- Dynamic Load Capacity7340 lbf
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • GoldPlex-HP (100% of Cavity) Grease
- Finish CoatingUncoated
- Finish/CoatingPowder Coated
- Grease TypeLithium Complex Nlgi 2 Grease
- Harmonization Code8483.20.8040
- Housing Configuration2-Bolt Pillow Block
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeTwo Bolt
- IncludesGrease Fitting
- Insert Bearing Material52100 Bearing Steel
- Insert Bearing TypeBall
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number715656
- Manufacturer Product Page
- MaterialCast Iron
- Max Operating Temperature104.4 °C, 220 °F
- Max Rpm400 rpm
- Measurement StandardImperial
- Mounting2-Bolt Base
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range104.4 °F, 220 °F
- Outer Ring Material52100 Bearing Steel
- Product TypePillow Block Ball Bearing Units
- RelubricatableYes
- Replacement Bearing2-18T DRT
- Replacement Thrust PlateNo
- Retainer MaterialPPS - Polyphenylene Sulfide
- Retainer TypeLand Riding
- Rolling ElementBall
- Row TypeSingle Row
- SealMulti-Lip Contact
- Seal TypeHeavy Duty Multi-Lip Seal
- Sealing TypeMulti-Lip Contact
- Self AligningYes
- Sensor ReadyNo
- SeriesNP
- Shaft AttachmentConcentric Locking
- Standoff IncludedNo
- Static Load Capacity4467 lbf
- Suitable For High Temp AppNo
- Suitable For Washdown EnvironmentNo
- TypeTwo Bolt
- Type Of BearingBall
- UPC_NO662461326855
Overview
Mfr description
NP-24T DRT PIL BLK
- Without Seal Flinger
- GoldPlex-HP (100% of Cavity) Grease