Motion
715382
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02562996
MFR #715382
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02562996
MFR #715382

Mfr description
NP-31 DRT PIL BLK
  • Powder coated epoxy cast iron housing with extended inner ring bearings
  • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    2.2520 in
  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.3750 in
  • Bolt Center Diameter
    6.0000 to 6.5000 in
  • Bolt Center To Center Length
    6.0000 to 6.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    2.0310 in
  • Housing Dimensions
    8.1300 x 2.3800 x 4.5600 in
  • Housing Width
    2.3800 in
  • Inner Race Width
    1.9375 in
  • Insert Outer Diameter
    2.4688 in
  • Inside Diameter
    1.9375 in
  • Length
    8.1300 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.5000 in
  • Min Bolt Hole Spacing
    6.0000 in
  • Misalignment Angle
    ±2.0° Misalignment - Static Only
  • Outer Diameter
    2.4690 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    4.5625 in
  • Overall Length
    8.1250 in
  • Overall Width
    2.0313 in
  • Shaft Diameter
    1.9375 in
  • Thread Size
    1/8 NPT
  • Weight
    7.9 lbs
  • Width
    2.3800 in, 60.45 mm

Details

  • Additional Details
    Extended inner ring bearings | Zone hardened inner ring | 120° spacing setscrew | Diamond faceted setscrews | Land riding retainer | 360° grease circulation | Lock pin and dimple | Direct lubrication | Anti-rotation | High Contamination
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    2-115 DRT
  • Bearing Type
    Standard Duty
  • Bore Type
    Round / Straight
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Multi-Lip Contact Seal
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.0000 to 6.5000 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7889 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Powder coated epoxy cast iron housing with extended inner ring bearings • Zone hardened inner ring with 120° spacing setscrew with diamond faceted setscrews • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication. • Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
  • Finish Coating
    Gray
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Includes
    Diamond faceted setscrews, Lock pin and dimple
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Insert Material
    52100 Bearing Steel, Black Oxided
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease - 100% Fill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NP-31 DRT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662461326916
  • Material
    Cast Iron
  • Max Operating Temperature
    220 °F
  • Max Rpm
    325 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    104.4 °F, 220 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7889 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-115 DRT
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Multi-Lip Contact
  • Seal Type
    Heavy Duty Multi-Lip contact seal
  • Sealing Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    2-115
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    5216 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Two Bolt
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    662461326916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)