Motion
710100
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02563016
MFR #710100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02563016
MFR #710100

Mfr description
NP-19 HI PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    1.6875 in
  • Base To Bore Centerline
    1.6875 in
  • Base Width
    1-7/8 in
  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    4.4375 to 5.0625 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1.1875 in
  • Bore Inside Diameter
    1.1875 in
  • Bore Length
    1.4970 in
  • Housing Dimensions
    6.5000 x 1.8800 x 3.3800 in
  • Housing Width
    1.8800 in
  • Inner Race Width
    1.4970 in
  • Insert Outer Diameter
    1.5940 in
  • Inside Diameter
    1.1875 in
  • Length
    6.5000 in
  • Length Through Bore
    1.4970 in
  • Max Bolt Hole Spacing
    5.0600 in
  • Min Bolt Hole Spacing
    4.4400 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    1.5940 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    3.3750 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter
    1.1875 in
  • Thread Size
    1/4-28 UNF
  • Weight
    3.6 lbs
  • Width
    1.8800 in, 47.75 mm

Details

  • Additional Details
    Extended inner ring bearings in expansion ring | Zone hardened inner ring | 120° spacing setscrew lock | Diamond faceted setscrews | High temperature felt labyrinth seal and flinger | Increased internal clearance | Krytox high temperature grease | Lock pin and dimple for direct lubrication and anti-rotation | Solid Base
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    High Temperature
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    2-13 HI
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    High Temp Labyrinth Seal
  • Compatible Frame Type
    NP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.7500 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4381 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Flinger Type
    Standard
  • Grease Type
    Krytox High Temperature Grease
  • Harmonization Code
    8483.20.8040
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    PTFE thickened Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    NP-19 HI
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Max Operating Temperature
    204.4 °C, 400 °F
  • Max Rpm
    2400 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    +200 to +400 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2-13
  • Replacement End Cap
    No
  • Replacement Liner Assembly
    INS-NP-1-1/4
  • Replacement Thrust Plate
    No
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Retainer Type
    Land Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    High Temp Labyrinth
  • Seal Material
    Felt
  • Seal Type
    Felt Seal
  • Sealing Type
    High Temp Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    NP
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    2567 lbf
  • Suitable For High Temp App
    Yes
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    662461309636
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)