Motion
724924
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02563019
MFR #724924
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02563019
MFR #724924

Mfr description
NP-20 HI PIL BLK
  • With Seal Flinger
  • KRYTOX-226 (35% of Cavity) Grease
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8750 in
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.6850 in
  • Housing Width
    1.8800 in
  • Inner Race Width
    1.6850 in
  • Inside Diameter
    1.2500 in
  • Length
    6.5600 in
  • Length Through Bore
    1.6850 in
  • Max Bolt Hole Spacing
    5.3100 in
  • Min Bolt Hole Spacing
    4.6900 in
  • Outer Diameter
    1.8510 in
  • Overall Height
    3.7500 in
  • Overall Length
    6.5625 in
  • Overall Width
    1.6875 in
  • Shaft Diameter
    1.2500 in
  • Thread Size
    1/4-28 UNF
  • Weight
    4.5 lbs
  • Width
    1.8800 in, 47.75 mm

Details

  • Additional Details
    Felt Labyrinth Seal | Increased Internal Clearance | Krytox High Temperature Grease | Lock Pin and Dimple | Anti-Rotation | Relubricatable
  • Application
    High Temperature
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    2-14 HI
  • Bearing Type
    Standard Duty
  • Bore Type
    Round
  • CAD Drawing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    High Temp Labyrinth Seal
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5782 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • KRYTOX-226 (35% of Cavity) Grease
  • Finish Coating
    Uncoated
  • Finish/Coating
    Powder Coated
  • Grease Type
    Ptfe Thickened Grease
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    One Piece
  • Housing ID
    NP-20 HI
  • Housing Material
    Cast Iron
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Standard Duty
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    PTFE thickened Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724924
  • Manufacturer Product Page
  • Max Operating Temperature
    204.4 °C, 400 °F
  • Max Rpm
    2200 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    2-14 HI
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Rolling Element
    Ball
  • Seal
    High Temp Labyrinth
  • Seal Type
    Nomex Seal
  • Sealing Type
    High Temp Labyrinth
  • Series
    NP
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    3493 lbf
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Standard Duty
  • UPC_NO
    662461318164

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)