Specifications
Dimensions
- Weight4.5 lbs
Details
- Harmonization Code8483.20.8040
- Manufacturer Catalog NumberNP-22 HI
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)