Motion
724772
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563024
MFR #724772
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563024
MFR #724772

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NP-24 HI PIL BLK
  • With Seal Flinger
  • KRYTOX-226 (35% of Cavity) Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/2 in
  • Bolt Center To Center Length
    4.8750 to 5.8750 in
  • Base To Bore Centerline
    1.9375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Nomex Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.9375 in
  • Overall Length
    7.2500 in
  • Base Width
    2.1250 in
  • Overall Width
    1.9375 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .5000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    NP
  • Replacement Bearing
    2-18 HI
  • UPC_NO
    662461318195
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    724772
  • CAD Drawing
  • Weight
    5.7 lbs
  • Features & Benefits
    • With Seal Flinger • KRYTOX-226 (35% of Cavity) Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought