Motion
724837
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02563031
MFR #724837
Price$2,671.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #02563031
MFR #724837

Mfr description
NP-28T HI PIL BLK
  • With Seal Flinger
  • KRYTOX-226 (35% of Cavity) Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,671.22/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2.1250 in
  • Bolt Center Diameter
    4.0000 in
  • Bolt Center To Center Length
    5.4375 to 6.0625 in
  • Bolt Size
    .5000 in
  • Bore Diameter
    1.7500 in
  • Overall Height
    4.2500 in
  • Overall Length
    7.5000 in
  • Overall Width
    2.0000 in
  • Weight
    6.9 lbs

Details

  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • KRYTOX-226 (35% of Cavity) Grease
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724837
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-112T HI
  • Seal Type
    Nomex Seal
  • Series
    NP
  • UPC_NO
    662461318263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)