Motion
NP-31T HS

SEALMASTER
NP-31T HS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563052
MFR #NP-31T HS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
NP-31T HS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563052
MFR #NP-31T HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NP-31T HS PIL BLK
  • With Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-15/16 in
  • Bolt Center To Center Length
    6.0000 to 6.5000 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Concentric Collar
  • Seal Type
    Backed Off Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5625 in
  • Overall Length
    8.1250 in
  • Base Width
    2.3750 in
  • Overall Width
    2.0938 in
  • Finish Coating
    Uncoated
  • Bolt Size
    .6250 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    NP
  • Replacement Bearing
    2-115T HS
  • UPC_NO
    662461323007
  • Manufacturer Catalog Number
    714453
  • CAD Drawing
  • Weight
    8.5 lbs
  • Features & Benefits
    • With Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Concentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text