Specifications
Dimensions
- Base To Bore Centerline2.5000 in
- Base Width2.3750 in
- Bolt Center To Center Length6.5000 to 7.0000 in
- Bolt Size.6250 in
- Bore Diameter2 in
- Overall Height5.0000 in
- Overall Length8.6250 in
- Overall Width2.2500 in
- Weight10.3 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • GoldPlex-HP Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number714454
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-2T HS
- Seal TypeBacked Off Seal
- SeriesNP
- UPC_NO662461323014
Overview
Mfr description
NP-32T HS PIL BLK
- With Seal Flinger
- GoldPlex-HP Grease