Specifications
Dimensions
- Base To Bore Centerline1.6875 in
- Base Width1.8750 in
- Bolt Center To Center Length4.4375 to 5.0625 in
- Bolt Size.5000 in
- Bore Diameter1-3/16 in
- Overall Height3.3750 in
- Overall Length6.5000 in
- Overall Width1.5625 in
- Weight3.8 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • High Temperature Synthetic Grease Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number724642
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-13T HT
- Seal TypeNomex Seal
- SeriesNP
- UPC_NO662461317709
Overview
Mfr description
NP-19T HTA PIL BLK
- With Seal Flinger
- High Temperature Synthetic Grease Grease