Motion
724260
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02563094
MFR #724260
Price$1,348.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #02563094
MFR #724260

Mfr description
NP-14 HT PIL BLK
  • With Seal Flinger
  • High Temperature Synthetic Grease Grease
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,348.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    3.8750 to 4.3750 in
  • Bolt Size
    .3750 in
  • Bore Diameter
    0.8750 in
  • Overall Height
    2.8125 in
  • Overall Length
    5.5000 in
  • Overall Width
    1.3750 in
  • Weight
    2.2 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bore Type
    Round
  • CAD Drawing
  • Component Type
    Complete Assembly
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • High Temperature Synthetic Grease Grease
  • Finish Coating
    Uncoated
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724260
  • Measurement Standard
    Imperial
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-014 HT
  • Seal Type
    Nomex Seal
  • Series
    NP
  • Suitable For High Temp App
    Yes
  • UPC_NO
    662461314203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)