Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Base Width1.8750 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Bolt Size.5000 in
- Bore Diameter1-7/16 in
- Overall Height3.7500 in
- Overall Length6.5625 in
- Overall Width1.7500 in
- Weight4.8 lbs
Details
- Bore TypeRound
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger • High Temperature Synthetic Grease Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number724472
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-17T HTC
- Seal TypeHigh Temp Contact Seal
- SeriesNP
- UPC_NO662461319895
Overview
Mfr description
NP-23T HTC PIL BLK
- Without Seal Flinger
- High Temperature Synthetic Grease Grease