Motion
NP-15 XLO

SEALMASTER
NP-15 XLO

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563170
MFR #NP-15 XLO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
NP-15 XLO

Pillow Block Ball Bearing Unit - 2-Bolt Base, 15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563170
MFR #NP-15 XLO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NP-15 XLO PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    15/16 in
  • Bolt Center To Center Length
    3.8750 to 4.3750 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Felt Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.8125 in
  • Overall Length
    5.5000 in
  • Base Width
    1-1/2 in
  • Overall Width
    1.3750 in
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -20 to +220 °F
  • Radial Dynamic Load Capacity
    2801 lbf
  • Radial Static Load Capacity
    1651 lbf
  • Max Rpm
    6350 rpm
  • Seal Material
    Felt
  • Lubrication Type
    Lubrication Fitting
  • Series
    NP
  • Replacement Bearing
    2-015
  • UPC_NO
    662461297728
  • Manufacturer Product Page
  • CAD Drawing
  • Weight
    2.2 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text