Specifications
Dimensions
- Base To Bore Centerline1.9375 in
- Base Width2-1/8 in
- Bolt Center To Center Length4.8750 to 5.8750 in
- Bore Diameter1-1/2 in
- Overall Height3.9375 in
- Overall Length7.2500 in
- Overall Width1.9375 in
- Weight5.75 lbs
Details
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Max Rpm4150 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range-20 to +220 °F
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity7340 lbf
- Radial Static Load Capacity4467 lbf
- Replacement Bearing2-18
- Seal MaterialFelt
- Seal TypeFelt Seal
- SeriesNP
- UPC_NO662461309667
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)