Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2.3750 in
- Bolt Center To Center Length6.0000 to 6.5000 in
- Bolt Size.6250 in
- Bore Diameter1-15/16 in
- Overall Height4.5625 in
- Overall Length8.1250 in
- Overall Width2.0938 in
- Weight8.5 lbs
Details
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• With Seal Flinger • Oil Grease
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeConcentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog Number714253
- Manufacturer Product Page
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement Bearing2-115T XLO
- Seal MaterialFelt
- Seal TypeCut Down Oil Soaked Felt Seal
- SeriesNP
- UPC_NO662461321218
Overview
Mfr description
NP-31T XLO PIL BLK
- With Seal Flinger
- Oil Grease