Motion
NPL-12 HT

SEALMASTER
NPL-12 HT

Pillow Block Ball Bearing Low Base Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563278
MFR #NPL-12 HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
NPL-12 HT

Pillow Block Ball Bearing Low Base Unit - 2-Bolt Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563278
MFR #NPL-12 HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.2500 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Bolt Size
    .3750 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.5000 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.2188 in
  • Weight
    1.7 lbs

Details

  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • With Seal Flinger • High Temperature Synthetic Grease Grease
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    724267
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    2-012 HT
  • Seal Type
    Nomex Seal
  • Series
    NPL
  • UPC_NO
    662461314487

Overview

Mfr description
NPL-12 HT PIL BLK
  • With Seal Flinger
  • High Temperature Synthetic Grease Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought