Overview
Mfr description
NPL-23 HTC PIL BLK
- Without Seal Flinger
- High Temperature Synthetic Grease Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-7/16 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Base To Bore Centerline1.8125 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeHigh Temp Contact Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height3.6875 in
- Overall Length6.5625 in
- Base Width1.8750 in
- Overall Width1.6875 in
- Bolt Size.5000 in
- Lubrication TypeLubrication Fitting
- SeriesNPL
- Replacement Bearing2-17 HTC
- UPC_NO662461320129
- Manufacturer Catalog Number724525
- CAD Drawing
- Weight4.4 lbs
- Features & Benefits• Without Seal Flinger • High Temperature Synthetic Grease Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data