Motion
724527
Pillow Block Ball Bearing Low Base Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563305
MFR #724527
List Price$2,168.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Low Base Unit - 2-Bolt Base, 1-11/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02563305
MFR #724527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,168.77/each for your price

Overview

Mfr description
NPL-27 HTC PIL BLK
  • Without Seal Flinger
  • High Temperature Synthetic Grease Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-11/16 in
  • Bolt Center To Center Length
    5.4375 to 6.0625 in
  • Base To Bore Centerline
    2.0625 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    High Temp Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.1875 in
  • Overall Length
    7.5000 in
  • Base Width
    2.1250 in
  • Overall Width
    1.9375 in
  • Bolt Size
    .5000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    NPL
  • Replacement Bearing
    2-111 HTC
  • UPC_NO
    662461320167
  • Manufacturer Catalog Number
    724527
  • CAD Drawing
  • Weight
    6.2 lbs
  • Features & Benefits
    • Without Seal Flinger • High Temperature Synthetic Grease Grease
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text