Overview
Mfr description
NPL-28 LO PIL BLK
- With Seal Flinger
- Channeling Grease (5% of Cavity) Grease
Specifications
- Mounting Type2-Bolt Base
- Bore TypeStraight
- Bore Diameter1-3/4 in
- Bolt Center To Center Length5.4375 to 6.0625 in
- Base To Bore Centerline2.0625 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeCut Down Felt Seal
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.1875 in
- Overall Length7.5000 in
- Base Width2.1250 in
- Overall Width1.9375 in
- Bolt Size.5000 in
- Seal MaterialFelt
- Lubrication TypeLubrication Fitting
- SeriesNPL
- Replacement Bearing2-112 LO
- UPC_NO662461321652
- Manufacturer Catalog Number714040
- CAD Drawing
- Weight6.2 lbs
- Features & Benefits• With Seal Flinger • Channeling Grease (5% of Cavity) Grease
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data